Grounding Jumper Wire Kit, NOVAL Accessory, Copper

  • Mfr # AGS808

  • Zoro # G8752344


product price: $54.19
/ea

Key Features

Material
Copper
Color
Natural
Grounding Bar Holes and Size
No Bar
Grounding Bar Thickness
8 AWG
Material - Grounding Connector
Tin-Plated Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGS808
Zoro #
G8752344
UPC #
783510324704
Country of Origin
United States

Dimensions

Grounding Bar Holes and Size
No Bar
Grounding Bar Thickness
8 AWG
Grounding Bar Length
8 3/16 in
Width
8 in
Length
10.2 in
Height
0.30 inch
Ring Terminal Hole Diameter (millimetre)
10

Details

Item
Grounding Jumper Wire Kit
Material
Copper
Color
Natural
Material - Grounding Connector
Tin-Plated Copper
Sub-Category
Other Accessories
Application
Grounds Components to Enclosure
Includes
Green with Yellow Stripes Shrink Tubing
Item - Grounding Connector
Grounding Jumper Wire Kit
Description/Special Features
Grounds Components to Enclosure
For Use With
Any Enclosure
Ground Wire Included
8.19 in 8 AWG
Finish
Tinned

Description

Grounding Jumper Wire Kit, Material Copper, For Use With Any Enclosure, Grounding Bar Holes and Size No Bar, Grounding Bar Length 8 3/16 in, Grounding Bar Thickness 8 AWG, Grounding Bar Width Not Applicable, Ground Wire Included 8.19 in 8 AWG, Includes Grounds Components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.