Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Kit, NOVAL Accessory, Aluminum

  • Mfr # CHDLK

  • Zoro # G8753726


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Black
Finish
Polyester Powder Paint
For Use With
HMI Enclosures
Sub-Category
Other Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHDLK
Zoro #
G8753726
UPC #
783510152840
Country of Origin
United States

Dimensions

Length
18.25 in
Width
13-1/2 in
Height
1.50 inch
Overall Height
13.43 in
Overall Width
4.06 in

Details

Item
Handle Kit
Material
Aluminum
Color
Black
Finish
Polyester Powder Paint
For Use With
HMI Enclosures
Sub-Category
Other Accessories
Application
Use for Easy Repositioning of The Enclosure
Includes
Mounting Hardware, (2) Handles
Color Code
RAL 9005
Features
Handle Kit on Concept HMI Enclosure/Enclosure to Help Position the Enclosure Easily

Description

Handle Kit, Material Aluminum, Finish Powder Coated, For Use With HMI Enclosures, Sub-Category Other Accessories, Application Use for Easy Repositioning of the Enclosure, Includes Mounting Hardware, (2) Handles, Features Handle Kit on Concept HMI Enclosure/Enclosure to Help Position the Enclosure Easily

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.