Hinge-Cover Small Drip-Shield Enclosure Type 3R, 12.00x12.00x6.00, Gray, Stee
- Mfr # A12R126HCR
- Zoro # G423560805
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Nominal Depth
12 in
Nominal Width
12 in
Enclosure Material
Mild Steel
Color
Gray/Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A12R126HCR
- Zoro #
- G423560805
- UPC #
- 783510387600
- Country of Origin
- Unknown
Dimensions
- Length
- 6 in
- Nominal Depth
- 12 in
- Nominal Width
- 12 in
Details
- Enclosure Material
- Mild Steel
- Color
- Gray/Powder Coated
- Item
- Electrical Enclosure
- Finish
- Gray/Powder Coated
Description
Small Drip-Shield Hinged-Cover, Type 3R protects wiring and other electrical components in outdoor applications that require protection from rain, sleet, snow or dripping water. It offers the flexibility of securing enclosure with an optional padlock in its draw-pull catch and weldnuts for optional panel mounting. These enclosures have a size range of 6 x 4 x 4-in. to 12 x 12 x 10-in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.