Wiring Trough, 12 Rating, Steel, Powder Coated

  • Mfr # F66T18HC

  • Zoro # G8756937


product price: $315.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Powder Coated
Length
18 in
Height
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66T18HC
Zoro #
G8756937
UPC #
783510166700
Country of Origin
Mexico

Dimensions

Length
18 in
Height
6 in
Width
6 in
Length (Straight Wireway)
18 in
Depth
18 in
Thickness (T) (millimetre)
1.9
Width (W) (millimetre)
152
Width (W) (inch)
6
Depth (D) (inch)
18
Thickness (T) (gauge)
14
Height (H) (millimetre)
152
Height (H) (inch)
6
Size
6.00x6.00x18.00 in
Depth (D) (millimetre)
457
Thickness
14 ga / 1.9 mm

Details

Item
Wiring Trough
With/Without Knockouts
No
Finish
Powder Coated
NEMA Rating
12
Cover Type
Hinged
Material
Steel
Standards
CSA Certified, EGP-1-1967, EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP55, JIC Standards, UL 870
Gauge
14 ga
Color
Gray
Cover Locking Style
Screw Clamp
Protection Rating
NEMA Type 12
IP Rating
IP60
Wireway
Wiring Troughs
Type Number
Type 12
Type
Trough
Color Code
ANSI 61
Clamp Quantity
2
Mounting Bracket Quantity
2
With Knockouts
No

Description

Wiring Trough, With Knockouts No, Cover Type Hinged, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 18 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw Clamp, Gauge 14 ga, Standards CSA Certified, EGP-1-1967, EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP55, JIC Standards, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.