Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiring Trough, 12 Rating, Steel, Powder Coated

  • Mfr # F44T12HC

  • Zoro # G8756903


product price: $219.44
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Powder Coated
Length
12 in
Height
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44T12HC
Zoro #
G8756903
UPC #
783510165802
Country of Origin
Mexico

Dimensions

Length
12 in
Height
4 in
Width
4 in
Length (Straight Wireway)
12 in
Depth
12 in
Size
4.00x4.00x12.00 in
Depth (D) (inch)
12
Width (W) (millimetre)
102
Thickness (T) (gauge)
14
Height (H) (millimetre)
102
Depth (D) (millimetre)
305
Thickness (T) (millimetre)
1.9
Width (W) (inch)
4
Height (H) (inch)
4
Thickness
14 ga / 1.9 mm

Details

Item
Wiring Trough
With/Without Knockouts
No
Finish
Powder Coated
NEMA Rating
12
Cover Type
Hinged
Material
Steel
Standards
CSA Certified, EGP-1-1967, EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP55, JIC Standards, UL 870
Gauge
14 ga
Color
Gray
Cover Locking Style
Screw
Color Code
ANSI 61
Type Number
Type 12
Wireway
Wiring Troughs
Clamp Quantity
2
IP Rating
IP60
Type
Trough
Mounting Bracket Quantity
2
Protection Rating
NEMA Type 12
With Knockouts
No

Description

Wiring Trough, With Knockouts No, Cover Type Hinged, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 12 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA Certified, EGP-1-1967, EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP55, JIC Standards, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.