Zoro Homepage
This item is Discontinued.
Hoffman Nonreversing IEC Magnetic Motor Starter, 1NO VS-NR0406SSP

Nonreversing IEC Magnetic Motor Starter, 1NO (Discontinued)

  • Mfr # VS-NR0406SSP
  • Zoro # G6418151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-NR0406SSP
Zoro #
G6418151
UPC #
190735300350
Country of Origin
United States

Dimensions

Height
11.31 in
Depth
5.43 in
Width
9.31 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
4.0 to 6.3
Coil Volts
120V AC
Enclosure NEMA Rating
4X
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
5 hp
Action
Nonreversing
Amps AC
6.0 A
Number of Poles
3
HP @ 3 Phase - 480V
10 hp
HP @ 1 Phase - 120V
1/4 hp
HP @ 3 Phase - 208V
1 hp
HP @ 1 Phase - 240V
1/2 hp
Features
Pilot Light, Start/Stop Push Button
Standards
CSA, UL
Includes
Bi-metal Overload, Contactor
HP @ 3 Phase - 575V
5 hp
Hz
50/60

Description

IEC Magnetic Motor Starter, Number of Poles 3, Auxiliary Contact Form 1NO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.