CAD Drawings
Download CAD Files
Interior Panel, 12 Gangs, Steel
Mfr # CP1616
Zoro # G8754645
CAD Available
product price: $73.89
/eaKey Features
CAD Drawing
Number of Gangs
12 Gangs
Material
Steel
Color
White
Gauge
12
Application
For Mounting Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP1616
Zoro #
G8754645
UPC #
783510339548
Country of Origin
United States
Dimensions
Height
14.20"
Width
14.20 in
Length
14.75 in
Material Thickness
12 in
Overall Width
14.2 in
Overall Height
14.2 in
Details
CAD Available
Yes
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Gauge
12
Application
For Mounting Components
Sub-Category
Panel and Panel Accessories
Finish
White
For Use With
16"H x 16"W Concept(TM) Style Enclosures
Panel Style
Concept Panel
Box Type
Panel
Description
Interior Panel, Steel Material, White Finish, For Use With 16 In.H x 16 In.W Concept(TM) Style Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 14.20 In., Width 14.20 In., 12 Gauge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.