Interior Panel, 14 Gangs, Aluminum

  • Mfr # A14P12AL

  • Zoro # G8759213


product price:  $69.99
/ea

Key Features

Number of Gangs
14 Gangs
Material
Aluminum
Box Type
Junction Box
Color
Natural
Height
12.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A14P12AL
Zoro #
G8759213
UPC #
783510339616
Country of Origin
Mexico

Dimensions

Height
12.75"
Width
10-3/4 in
Length
12.75 in
Material Thickness
0.08 in
Overall Width
10.88 in
Overall Height
12.75 in

Details

Item
Interior Panel
Number of Gangs
14 Gangs
Material
Aluminum
Box Type
Junction Box
Color
Natural
Gauge
14
Application
For Mounting Components
Sub-Category
Panel and Panel Accessories
For Use With
Junction Boxes
Includes
Mounting Hardware
Finish
Anodized
Panel Style
Back Panel

Description

Interior Panel, Aluminum Material, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 12.75 In., Width 10.75 In., 14 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.