Interior Panel, 12 Gangs, Aluminum

  • Mfr # A16P12AL

  • Zoro # G8759545


product price:  $88.45
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Aluminum
Color
Natural
Application
For Mounting Components
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A16P12AL
Zoro #
G8759545
UPC #
783510234003
Country of Origin
Mexico

Dimensions

Width
9 in
Height
13.00"
Length
13.50 in
Overall Height
13 in
Overall Width
9 in
Material Thickness
10 ga

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Aluminum
Color
Natural
Application
For Mounting Components
For Use With
Junction Boxes
Gauge
12
Sub-Category
Panel and Panel Accessories
Includes
Mounting Hardware
Hole Quantity
4
Finish
Anodized
Panel Style
Back Panel
Box Type
Junction Box

Description

Interior Panel, Aluminum Material, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 13.00 In., Width 9.00 In., 12 Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.