Interior Panel, 12 Gangs, Aluminum
Mfr # A24P24AL
Zoro # G8759737
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Aluminum
Color
Natural
Width
21 in
Application
For Mounting Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A24P24AL
Zoro #
G8759737
UPC #
783510234300
Country of Origin
Mexico
Dimensions
Width
21 in
Height
21.00"
Length
22 in
Material Thickness
10 ga
Overall Width
21 in
Overall Height
21 in
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Aluminum
Color
Natural
Application
For Mounting Components
For Use With
NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures
Gauge
12
Sub-Category
Panel and Panel Accessories
Includes
Mounting Hardware
Hole Quantity
4
Finish
Anodized
Panel Style
Back Panel
Box Type
Junction Box
Description
Interior Panel, Aluminum Material, For Use With NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 21.00 In., Width 21.00 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.