Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 14 Gangs, Aluminum

  • Mfr # A6P6AL

  • Zoro # G8759292


product price: $25.69
/ea

Key Features

Number of Gangs
14 Gangs
Material
Aluminum
Color
Natural
Height
4.88"
Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6P6AL
Zoro #
G8759292
UPC #
783510366070
Country of Origin
Mexico

Dimensions

Height
4.88"
Width
4.88 in
Length
5 in
Overall Width
4.88 in
Material Thickness
0.08 in
Overall Height
4.88 in

Details

Item
Interior Panel
Number of Gangs
14 Gangs
Material
Aluminum
Color
Natural
Gauge
14
For Use With
Junction Boxes
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
Includes
Mounting Hardware
Finish
Anodized
Panel Style
Back Panel
Box Type
Junction Box

Description

Interior Panel, Aluminum Material, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 4.88 In., Width 4.88 In., 14 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.