Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 14 Gangs, Stainless Steel

  • Mfr # A12P10SS

  • Zoro # G8759186


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Stainless Steel
Color
Natural
Width
8-3/4 in
Height
10.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12P10SS
Zoro #
G8759186
UPC #
783510555900
Country of Origin
United States

Dimensions

Width
8-3/4 in
Height
10.75"
Length
10.75 in
Overall Height
10.75 in
Overall Width
8.88 in
Material Thickness
14 in

Details

Item
Interior Panel
Number of Gangs
14 Gangs
Material
Stainless Steel
Color
Natural
Sub-Category
Panel and Panel Accessories
For Use With
Junction Boxes
Application
For Mounting Components
Gauge
14
Includes
Mounting Hardware
Finish
Brushed
Panel Style
Back Panel
Material Grade
304
Box Type
Junction Box

Description

Interior Panel, Stainless Steel Material, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 10.75 In., Width 8.75 In., 14 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.