Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 14 Gangs, Stainless Steel

  • Mfr # A16P14SS

  • Zoro # G8759274


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Stainless Steel
Color
Natural
For Use With
Junction Boxes
Height
14.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16P14SS
Zoro #
G8759274
UPC #
783510556105
Country of Origin
United States

Dimensions

Height
14.75"
Width
12.88 in
Length
15.25 in
Overall Width
12.88 in
Overall Height
14.75 in
Material Thickness
14 in

Details

Item
Interior Panel
Number of Gangs
14 Gangs
Material
Stainless Steel
Color
Natural
For Use With
Junction Boxes
Gauge
14
Application
For Mounting Components
Sub-Category
Panel and Panel Accessories
Includes
Mounting Hardware
Finish
Brushed
Panel Style
Back Panel
Material Grade
304
Box Type
Junction Box

Description

Interior Panel, Stainless Steel Material, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 14.75 In., Width 12.88 In., 14 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.