Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 12 Gangs, Stainless Steel

  • Mfr # A16P12SS6

  • Zoro # G8759554


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Stainless Steel
Color
Natural
Sub-Category
Panel and Panel Accessories
For Use With
NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16P12SS6
Zoro #
G8759554
UPC #
783510298203
Country of Origin
United States

Dimensions

Width
9 in
Height
13.00"
Length
13.50 in
Material Thickness
12 ga
Overall Height
13 in
Overall Width
9 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Stainless Steel
Color
Natural
Sub-Category
Panel and Panel Accessories
For Use With
NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures
Application
For Mounting Components
Gauge
12
Includes
Mounting Hardware
Finish
Brushed
Hole Quantity
4
Material Grade
316L
Panel Style
Back Panel
Box Type
Junction Box

Description

Interior Panel, Stainless Steel Material, For Use With NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 13.00 In., Width 9.00 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.