Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 12 Gangs, Stainless Steel

  • Mfr # A20P16SS6

  • Zoro # G8759624


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Stainless Steel
Color
Natural
Height
17.00"
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20P16SS6
Zoro #
G8759624
UPC #
783510298302
Country of Origin
United States

Dimensions

Height
17.00"
Width
13 in
Length
17.25 in
Material Thickness
12 ga
Overall Height
17 in
Overall Width
13 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Stainless Steel
Color
Natural
For Use With
NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures
Gauge
12
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
Includes
Mounting Hardware
Hole Quantity
4
Finish
Brushed
Panel Style
Back Panel
Material Grade
316L
Box Type
Junction Box

Description

Interior Panel, Stainless Steel Material, For Use With NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 17.00 In., Width 13.00 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.