Interior Panel, 12 Gangs, Stainless Steel
Mfr # A24P16SS6
Zoro # G8759676
product price:Â $269.66
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Stainless Steel
Color
Natural
Height
21.00"
Sub-Category
Panel and Panel Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A24P16SS6
Zoro #
G8759676
UPC #
783510838508
Country of Origin
United States
Dimensions
Height
21.00"
Width
13 in
Length
21.40 in
Material Thickness
12 ga
Overall Width
13 in
Overall Height
21 in
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Stainless Steel
Color
Natural
Sub-Category
Panel and Panel Accessories
Gauge
12
Application
For Mounting Components
For Use With
NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures
Includes
Mounting Hardware
Finish
Brushed
Hole Quantity
4
Panel Style
Back Panel
Material Grade
316L
Box Type
Junction Box
Description
Interior Panel, Stainless Steel Material, For Use With NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 21.00 In., Width 13.00 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.