Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Interior Panel, 16 Gangs, Steel

  • Mfr # PB1212PP

  • Zoro # G8759371

CAD Available

product price: $31.49
/ea

Key Features

CAD Drawing
Number of Gangs
16 Gangs
Material
Steel
Color
Gray
Finish
Galvanized
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1212PP
Zoro #
G8759371
UPC #
783510365714
Country of Origin
Mexico

Dimensions

Width
12 in
Height
12.00"
Length
13.25 in
Material Thickness
16 ga
Overall Height
10.4 in
Overall Width
11.5 in

Details

CAD Available
Yes
Item
Interior Panel
Number of Gangs
16 Gangs
Material
Steel
Color
Gray
Finish
Galvanized
Application
For Mounting Components
For Use With
Type 1 Enclosures
Gauge
16
Sub-Category
Panel and Panel Accessories
Includes
Grounding Hardware
Color Code
ANSI 61
Panel Style
Back Panel

Description

Interior Panel, Steel Material, Galvanized Finish, For Use With Type 1 Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 12.00 In., Width 12.00 In., 16 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.