Interior Panel, 16 Gangs, Steel
Mfr # A20N16MPP
Zoro # G8759335
product price:Â $42.99
/eaKey Features
Number of Gangs
16 Gangs
Material
Steel
Color
Gray
Finish
Powder Coated
Application
For Mounting Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A20N16MPP
Zoro #
G8759335
UPC #
783510488598
Country of Origin
Mexico
Dimensions
Height
14.50"
Width
17 in
Length
17 in
Overall Width
14.5 in
Material Thickness
16 ga
Overall Height
17 in
Details
Item
Interior Panel
Number of Gangs
16 Gangs
Material
Steel
Color
Gray
Finish
Powder Coated
Application
For Mounting Components
For Use With
Medium Type 1 Panel Enclosures
Gauge
16
Sub-Category
Panel and Panel Accessories
Includes
Mounting Hardware
Color Code
ANSI 61
Panel Style
Back Panel
Description
Interior Panel, Steel Material, Galvanized Finish, For Use With Medium Type 1 Panel Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 14.50 In., Width 17.00 In., 16 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.