Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 16 Gangs, Steel

  • Mfr # A20N16MP

  • Zoro # G8759432


product price: $41.59
/ea

Key Features

Number of Gangs
16 Gangs
Material
Steel
Color
White
Sub-Category
Panel and Panel Accessories
Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20N16MP
Zoro #
G8759432
UPC #
783510862008
Country of Origin
Mexico

Dimensions

Height
17.00"
Width
14-1/2 in
Length
52 in
Material Thickness
14 ga
Overall Width
14.5 in
Overall Height
17 in

Details

Item
Interior Panel
Number of Gangs
16 Gangs
Material
Steel
Color
White
Sub-Category
Panel and Panel Accessories
Gauge
16
Finish
Galvanized
For Use With
Small Type 1 Panel Enclosures and Small Type 3R Boxes
Application
For Mounting Components
Includes
Mounting Hardware
Panel Style
Back Panel
Box Type
Type 1

Description

Interior Panel, Steel Material, Galvanized Finish, For Use With Small Type 1 Panel Enclosures and Small Type 3R Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 17.00 In., Width 14.50 In., 16 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.