Interior Panel, 16 Gangs, Steel
Mfr # A24N24MPP
Zoro # G8759353
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
16 Gangs
Material
Steel
Color
Gray
Finish
Galvanized
Sub-Category
Panel and Panel Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A24N24MPP
Zoro #
G8759353
UPC #
783510489090
Country of Origin
Mexico
Dimensions
Width
21 in
Height
22.50"
Length
27.25 in
Overall Width
24 in
Material Thickness
16 ga
Overall Height
24 in
Details
Item
Interior Panel
Number of Gangs
16 Gangs
Material
Steel
Color
Gray
Finish
Galvanized
Sub-Category
Panel and Panel Accessories
For Use With
Medium Type 1 Panel Enclosures
Application
For Mounting Components
Gauge
16
Includes
Mounting Hardware
Color Code
ANSI 61
Panel Style
Back Panel
Description
Interior Panel, Steel Material, Galvanized Finish, For Use With Medium Type 1 Panel Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 22.50 In., Width 21.00 In., 16 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.