Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 16 Gangs, Steel

  • Mfr # A36N24MPP

  • Zoro # G8759362


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
16 Gangs
Material
Steel
Color
Gray
Finish
Galvanized
Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A36N24MPP
Zoro #
G8759362
UPC #
783510489397
Country of Origin
Mexico

Dimensions

Height
22.50"
Width
32 in
Length
33.50 in
Overall Width
22.5 in
Overall Height
32 in
Material Thickness
16 ga

Details

Item
Interior Panel
Number of Gangs
16 Gangs
Material
Steel
Color
Gray
Finish
Galvanized
Gauge
16
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
For Use With
Medium Type 1 Panel Enclosures
Includes
Mounting Hardware
Color Code
ANSI 61
Panel Style
Back Panel

Description

Interior Panel, Steel Material, Galvanized Finish, For Use With Medium Type 1 Panel Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 22.50 In., Width 32.00 In., 16 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.