Interior Panel, 12 Gangs, Steel
Mfr # A48P36G
Zoro # G8759992
product price:Â $403.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Steel
Color
Natural
Height
45.00"
Sub-Category
Panel and Panel Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A48P36G
Zoro #
G8759992
UPC #
783510261993
Country of Origin
United States
Dimensions
Height
45.00"
Width
33 in
Length
45.30 in
Material Thickness
12 ga
Overall Width
33 in
Overall Height
45 in
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
Natural
Sub-Category
Panel and Panel Accessories
For Use With
NEMA 12, 4, 4X, Wall-Mount Enclosures
Application
For Mounting Components
Gauge
12
Finish
Galvanized
Includes
Mounting Hardware
Hole Quantity
8
Panel Style
Back Panel
Description
Interior Panel, Steel Material, Galvanized Finish, For Use With NEMA 12, 4, 4X, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 45.00 In., Width 33.00 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.