Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 12 Gangs, Steel

  • Mfr # A60P36G

  • Zoro # G8760026


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Steel
Color
Natural
Gauge
12
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60P36G
Zoro #
G8760026
UPC #
783510262099
Country of Origin
United States

Dimensions

Height
57.00"
Width
33 in
Length
57.30 in
Material Thickness
11 ga
Overall Width
33 in
Overall Height
57 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
Natural
Gauge
12
Finish
Galvanized
For Use With
NEMA 12, 4, 4X, Wall-Mount Enclosures
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
Includes
Mounting Hardware
Hole Quantity
8
Panel Style
Back Panel

Description

Interior Panel, Steel Material, Galvanized Finish, For Use With NEMA 12, 4, 4X, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 57.00 In., Width 33.00 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.