Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 14 Gangs, Steel

  • Mfr # A10P10G

  • Zoro # G9681043


product price: $17.79
/ea

Key Features

Number of Gangs
14 Gangs
Material
Steel
Color
Natural
For Use With
Junction Boxes
Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10P10G
Zoro #
G9681043
UPC #
783510151416
Country of Origin
Mexico

Dimensions

Height
8.75"
Width
8.88 in
Length
8-3/4 in
Overall Width
8.88 in
Material Thickness
14 in
Overall Height
8.75 in

Details

Item
Interior Panel
Number of Gangs
14 Gangs
Material
Steel
Color
Natural
For Use With
Junction Boxes
Gauge
14
Finish
Galvanized
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
Includes
Mounting Hardware
Panel Style
Back Panel
Box Type
Junction Box

Description

Interior Panel, Steel Material, Galvanized Finish, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 8.75 In., Width 8.88 In., 14 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.