Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Interior Panel, 14 Gangs, Steel

  • Mfr # A12P10

  • Zoro # G7611073

CAD Available

product price: $20.19
/ea

Key Features

CAD Drawing
Number of Gangs
14 Gangs
Material
Steel
Color
White
For Use With
Junction Boxes
Height
10.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12P10
Zoro #
G7611073
UPC #
783510285050
Country of Origin
Mexico

Dimensions

Height
10.75"
Width
8.88 in
Length
10.75 in
Overall Height
10.75 in
Material Thickness
14 in
Overall Width
8.88 in

Details

CAD Available
Yes
Item
Interior Panel
Number of Gangs
14 Gangs
Material
Steel
Color
White
For Use With
Junction Boxes
Finish
White
Application
For Mounting Components
Gauge
14
Sub-Category
Panel and Panel Accessories
Includes
Mounting Hardware
Panel Style
Back Panel
Box Type
Junction Box

Description

Interior Panel, Steel Material, White Finish, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 10.75 In., Width 8.88 In., 14 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.