Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 12 Gangs, Steel

  • Mfr # A12P24

  • Zoro # G8759527


product price: $74.89
/ea

Key Features

Number of Gangs
12 Gangs
Material
Steel
Color
White
For Use With
Junction Boxes
Application
For Mounting Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12P24
Zoro #
G8759527
UPC #
783510231309
Country of Origin
United States

Dimensions

Width
21 in
Height
9.00"
Length
26 in
Overall Width
21 in
Overall Height
9 in
Material Thickness
12 ga

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
For Use With
Junction Boxes
Application
For Mounting Components
Gauge
12
Finish
White
Sub-Category
Panel and Panel Accessories
Includes
Mounting Hardware
Hole Quantity
4
Panel Style
Back Panel

Description

Interior Panel, Steel Material, White Finish, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 9.00 In., Width 21.00 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.