Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlock Kit, Kit Accessory, Steel

  • Mfr # AEKDF

  • Zoro # G2804895


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Natural
Application
Provides Positive Internal Safety Lockout On Electrical Enclosures While The Equipment is Energized
Sub-Category
Locking Accessories
For Use With
One-Door Type 4 and 4X, Two-Door Type, One-Door Type 12 Enclosures, Large Size Junction Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEKDF
Zoro #
G2804895
UPC #
783510260408
Country of Origin
United States

Dimensions

Length
6 in
Width
5 in
Height
0.75 inch

Details

Item
Interlock Kit
Material
Steel
Color
Natural
Application
Provides Positive Internal Safety Lockout On Electrical Enclosures While The Equipment is Energized
Sub-Category
Locking Accessories
For Use With
One-Door Type 4 and 4X, Two-Door Type, One-Door Type 12 Enclosures, Large Size Junction Boxes
Finish
Chrome Plated
Inrush Current @ 60 Hz
10 A
Normal Current @ 60 Hz
10 A
Normal Current @ 50 Hz
10 A
Inrush Current @ 50 Hz
10 A
Frequency
60 Hz
Voltage
120V AC
Product Type
Interlock Defeater
Box Type
Junction Boxes

Description

Interlock Kit, Steel Material, For Use With One-Door Type 4 and 4X, Two-Door Type, One-Door Type 12 Enclosures, Large Size Junction Boxes, Sub-Category Locking Accessories, Application Provides Positive Internal Safety Lockout On Electrical Enclosures While The Equipment is Energized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.