Zoro Homepage

Interlock Kit, NOVAL Accessory, Steel

  • Mfr # AEK230NDH

  • Zoro # G8752222


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Natural
Application
Provides Positive Internal Safety Lockout On Electrical Enclosures While The Equipment is Energized
Sub-Category
Locking Accessories
For Use With
One-Door Type 4 and 4X, Two-Door Type, One-Door Type 12 Enclosures, Large Size Junction Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEK230NDH
Zoro #
G8752222
UPC #
783510267506
Country of Origin
United States

Dimensions

Length
5.30 in
Width
3.70 in
Height
3.00 inch

Details

Item
Interlock Kit
Material
Steel
Color
Natural
Application
Provides Positive Internal Safety Lockout On Electrical Enclosures While The Equipment is Energized
Sub-Category
Locking Accessories
For Use With
One-Door Type 4 and 4X, Two-Door Type, One-Door Type 12 Enclosures, Large Size Junction Boxes
Volts AC, 50/60 Hz (volt)
220/240
Finish
Plated
Volts AC, 50/60 Hz
220/240 V
Inrush Current @ 50 Hz
0.35 A
For Enclosure Type
All One-Door Type 12, All Two-Door Type 4 and 12, All Type 4X with 3-Point Latch, Free-Standing Type 12
Product Type
Interlock
Inrush Current @ 60 Hz
0.32 A
Frequency
60 Hz
Normal Current @ 50 Hz
0.06 A
Normal Current @ 60 Hz
0.05 A
Latching Style
Exterior Latching Only
Voltage
240V AC
Box Type
Junction Box

Description

Interlock Kit, Steel Material, For Use With One-Door Type 4 and 4X, Two-Door Type, One-Door Type 12 Enclosures, Large Size Junction Boxes, Sub-Category Locking Accessories, Application Provides Positive Internal Safety Lockout On Electrical Enclosures While The Equipment is Energized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.