Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlock Kit, NOVAL Accessory, Steel

  • Mfr # AEK115

  • Zoro # G8752204


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Natural
Application
Provides Positive Internal Safety Lockout On Electrical Enclosures While The Equipment is Energized
For Use With
One-Door Type 4 and 4X, Two-Door Type, One-Door Type 12 Enclosures, Large Size Junction Boxes
Sub-Category
Locking Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEK115
Zoro #
G8752204
UPC #
783510268008
Country of Origin
United States

Dimensions

Width
3.40 in
Length
6.90 in
Height
2.30 inch

Details

Item
Interlock Kit
Material
Steel
Color
Natural
Application
Provides Positive Internal Safety Lockout On Electrical Enclosures While The Equipment is Energized
For Use With
One-Door Type 4 and 4X, Two-Door Type, One-Door Type 12 Enclosures, Large Size Junction Boxes
Sub-Category
Locking Accessories
Volts AC, 50/60 Hz (volt)
110/120
Finish
Plated
Volts AC, 50/60 Hz
110/120 V
For Enclosure Type
All One-Door Type 12, All Two-Door Type 4 and 12, All Type 4X with 3-Point Latch, Free-Standing Type 12
Frequency
60 Hz
Inrush Current @ 50 Hz
0.69 A
Latching Style
Exterior Latching Only
Inrush Current @ 60 Hz
0.63 A
Normal Current @ 60 Hz
0.1 A
Voltage
120V AC
Product Type
Interlock
Normal Current @ 50 Hz
0.12 A
Box Type
Junction Boxes

Description

Interlock Kit, Steel Material, For Use With One-Door Type 4 and 4X, Two-Door Type, One-Door Type 12 Enclosures, Large Size Junction Boxes, Sub-Category Locking Accessories, Application Provides Positive Internal Safety Lockout On Electrical Enclosures While The Equipment is Energized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.