Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Section Wireway, 1 Rating, Steel, Powder Coated

  • Mfr # F1010T148GVP

  • Zoro # G8757384


product price: $353.08
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Powder Coated
Length
48 in
Height
10 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1010T148GVP
Zoro #
G8757384
UPC #
783510363598
Country of Origin
Mexico

Dimensions

Length
48 in
Height
10 in
Width
10 in
Length (Straight Wireway)
48 in
Depth
48 in / 1219 mm
Height (H) (millimetre)
254
Height (H) (inch)
10
Depth (D) (inch)
48
Thickness (T) (gauge)
14
Thickness (T) (millimetre)
1.9
Width (W) (inch)
10
Width (W) (millimetre)
254
Depth (D) (millimetre)
1219
Thickness
14 ga / 1.9 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Powder Coated
NEMA Rating
1
Cover Type
Flat
Material
Steel
Standards
CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, UL 870
Gauge
14 ga
Color
Gray
With Knockouts
No
IP Rating
IP30
Color Code
ANSI 61
Type
Straight Section
Protection Rating
NEMA Type 1
Type Number
Type 1
Wireway
Lay-In NEMA Type 1 Painted Flat-Cover Wireway

Description

Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 48 in, Width 10 in, Height 10 in, Color Gray, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.