Nvent Hoffman
Lay-In, Flat-Cover Wireway, 8inWx8inH
Mfr # F88T148GVP
Zoro # G8757576
Free Shipping & Returns
$260.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 48 in
- Height 8 in
- Width 8 in
Explore More Products
- NVENT HOFFMAN Feed-Through Wireway, 10 ft., 4inWx4inH F44W120
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 6inWx6inH F66W12
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH, Steel F66L48
- NVENT HOFFMAN Feed-Through Wireway, 4inWx4inH F44W48SS
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 8inWx8inH A8860RT
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 6inWx6inH, Steel F66L12
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 12inWx12inH, Steel F1212G72
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 2.50inWx2.50inH F22L48
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 8inWx8inH A8872RT
- LEGRAND Device Bracket, Steel, 4000 Series V4050
- CARLON Carlon Flex-Plus 12005-200 ENT Flexible Raceway, 200 ft L, PVC, Blue 12005-200
- Nvent Hoffman Raceways