Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Section Wireway, 1 Rating, Steel, Galvanized

  • Mfr # F44T124GV

  • Zoro # G8757646


product price: $40.45
/ea

Key Features

With/Without Knockouts
No
Finish
Galvanized
Length
24 in
Height
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44T124GV
Zoro #
G8757646
UPC #
783510881405
Country of Origin
Mexico

Dimensions

Length
24 in
Height
4 in
Width
4 in
Length (Straight Wireway)
24 in
Depth
24 in / 610 mm
Depth (D) (millimetre)
610
Width (W) (millimetre)
102
Thickness (T) (millimetre)
1.52
Thickness (T) (gauge)
16
Width (W) (inch)
4
Depth (D) (inch)
24
Height (H) (inch)
4
Height (H) (millimetre)
102
Thickness
16 ga / 1.52 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Galvanized
NEMA Rating
1
Cover Type
Flat
Material
Steel
Standards
CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Color
Gray
Cover Locking Style
Screw
With Knockouts
No
Gauge
14 ga
Wireway
Lay-In NEMA Type 1 Galvanized Wireway
Type
Straight Section
Protection Rating
NEMA Type 1
Type Number
Type 1

Description

Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Galvanized, Length 24 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.