Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Section Wireway, 12 Rating, Steel, Powder Coated

  • Mfr # F22L48

  • Zoro # G8756002


product price: $286.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Powder Coated
Length
48 in
Height
2 1/2 in
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F22L48
Zoro #
G8756002
UPC #
783510180508
Country of Origin
Mexico

Dimensions

Length
48 in
Height
2 1/2 in
Width
2 1/2 in
Length (Straight Wireway)
48 in
Depth
48 in / 1219 mm
Depth (D) (inch)
48
Width (W) (inch)
2.5
Width (W) (millimetre)
64
Height (H) (millimetre)
64
Thickness (T) (gauge)
14
Thickness (T) (millimetre)
1.9
Height (H) (inch)
2.5
Depth (D) (millimetre)
1219
Thickness
14 ga / 1.9 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Powder Coated
NEMA Rating
12
Cover Type
Quick-Release
Material
Steel
Standards
CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870
Gauge
14 ga
Color
Gray
With Knockouts
No
Cover Locking Style
Quick Release Latch
Type Number
Type 12
Protection Rating
NEMA Type 12
IP Rating
IP54
Type
Straight Section
Sealing Plate Quantity
1
Color Code
ANSI 61
Wireway
Lay-In NEMA Type 12 Wireway
Sealing Plate Type
Flat

Description

Straight Section Wireway, With Knockouts No, Cover Type Quick-Release, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 48 in, Width 2 1/2 in, Height 2 1/2 in, Color Gray, Cover Locking Style Quick Release Latch, Gauge 14 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.