Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Section Wireway, 1 Rating, Steel, Galvanized

  • Mfr # F44T148GV

  • Zoro # G8757655


product price: $81.38
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Galvanized
Length
48 in
Height
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F44T148GV
Zoro #
G8757655
UPC #
783510881801
Country of Origin
Mexico

Dimensions

Length
48 in
Height
4 in
Width
4 in
Length (Straight Wireway)
48 in
Depth
48 in / 1219 mm
Thickness (T) (gauge)
16
Height (H) (inch)
4
Height (H) (millimetre)
102
Thickness (T) (millimetre)
1.52
Width (W) (inch)
4
Depth (D) (millimetre)
1219
Depth (D) (inch)
48
Width (W) (millimetre)
102
Thickness
16 ga / 1.52 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Galvanized
NEMA Rating
1
Cover Type
Flat
Material
Steel
Standards
CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Cover Locking Style
Screw
With Knockouts
No
Color
Gray
Gauge
14 ga
Wireway
Lay-In NEMA Type 1 Galvanized Wireway
Protection Rating
NEMA Type 1
Type Number
Type 1
Type
Straight Section

Description

Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Galvanized, Length 48 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.