Straight Section Wireway, 1 Rating, Steel, Powder Coated

  • Mfr # F66G48WK

  • Zoro # G8757305


product price: $133.86
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
Yes
Finish
Powder Coated
Length
48 in
Height
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66G48WK
Zoro #
G8757305
UPC #
783510529802
Country of Origin
Mexico

Dimensions

Length
48 in
Height
6 in
Width
6 in
Length (Straight Wireway)
48 in
Depth
48 in / 1219 mm
Height (H) (millimetre)
152
Depth (D) (millimetre)
1219
Width (W) (inch)
6
Thickness (T) (gauge)
16
Thickness (T) (millimetre)
1.52
Width (W) (millimetre)
152
Height (H) (inch)
6
Depth (D) (inch)
48
Thickness
16 ga / 1.52 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
Yes
Finish
Powder Coated
NEMA Rating
1
Cover Type
Hinged
Material
Steel
Standards
CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Gauge
16 ga
Color
Gray
With Knockouts
Yes
Knockouts
Yes
Protection Rating
NEMA Type 1
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Type Number
Type 1
Style
Liftoff Cover with Knockouts
Color Code
ANSI 61
IP Rating
IP30
Knockout Quantity, 0.50 - 0.75 in
16
Type
Straight Section

Description

Straight Section Wireway, With Knockouts Yes, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 48 in, Width 6 in, Height 6 in, Color Gray, Gauge 16 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.