Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Section Wireway, 1 Rating, Steel, Galvanized

  • Mfr # F1212T160GV

  • Zoro # G8757637


product price: $453.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Galvanized
Length
60 in
Height
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1212T160GV
Zoro #
G8757637
UPC #
783510889500
Country of Origin
Mexico

Dimensions

Length
60 in
Height
12 in
Width
12 in
Length (Straight Wireway)
60 in
Depth
60 in / 1524 mm
Thickness (T) (millimetre)
1.9
Thickness (T) (gauge)
14
Width (W) (inch)
12
Depth (D) (millimetre)
1524
Depth (D) (inch)
60
Height (H) (millimetre)
305
Height (H) (inch)
12
Width (W) (millimetre)
305
Thickness
14 ga / 1.9 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Galvanized
NEMA Rating
1
Cover Type
Flat
Material
Steel
Standards
CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Gauge
14 ga
Color
Gray
Cover Locking Style
Screw
With Knockouts
No
Type Number
Type 1
Type
Straight Section
Protection Rating
NEMA Type 1
Wireway
Lay-In NEMA Type 1 Galvanized Wireway

Description

Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Galvanized, Length 60 in, Width 12 in, Height 12 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.