Straight Section Wireway, 1 Rating, Steel, Powder Coated

  • Mfr # F1212G60

  • Zoro # G8757147


product price: $502.46
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Powder Coated
Length
60 in
Height
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1212G60
Zoro #
G8757147
UPC #
783510518608
Country of Origin
Mexico

Dimensions

Length
60 in
Height
12 in
Width
12 in
Length (Straight Wireway)
60 in
Depth
60 in / 1524 mm
Depth (D) (millimetre)
1524
Thickness (T) (millimetre)
1.9
Width (W) (millimetre)
305
Thickness (T) (gauge)
14
Height (H) (millimetre)
305
Depth (D) (inch)
60
Width (W) (inch)
12
Height (H) (inch)
12
Thickness
14 ga / 1.9 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Powder Coated
NEMA Rating
1
Cover Type
Hinged
Material
Steel
Standards
CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Color
Gray
With Knockouts
No
Cover Locking Style
Latch
Gauge
14 ga
Type Number
Type 1
Type
Straight Section
Style
Liftoff Cover no Knockouts
Color Code
ANSI 61
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Protection Rating
NEMA Type 1
IP Rating
IP30

Description

Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 60 in, Width 12 in, Height 12 in, Color Gray, Cover Locking Style Latch, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.