Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Section Wireway, 12 Rating, Steel, Powder Coated

  • Mfr # F88L60

  • Zoro # G8756492


product price: $768.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Powder Coated
Length
60 in
Height
8 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88L60
Zoro #
G8756492
UPC #
783510192105
Country of Origin
Mexico

Dimensions

Length
60 in
Height
8 in
Width
8 in
Length (Straight Wireway)
60 in
Depth
60 in / 1524 mm
Height (H) (inch)
8
Height (H) (millimetre)
203
Depth (D) (inch)
60
Thickness (T) (millimetre)
1.9
Width (W) (millimetre)
203
Width (W) (inch)
8
Depth (D) (millimetre)
1524
Thickness (T) (gauge)
14
Thickness
14 ga / 1.9 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Powder Coated
NEMA Rating
12
Cover Type
Quick-Release
Material
Steel
Standards
CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870
Color
Gray
Cover Locking Style
Latch
With Knockouts
No
Gauge
14 ga
Type
Straight Section
Wireway
Lay-In NEMA Type 12 Wireway
Type Number
Type 12
IP Rating
IP54
Sealing Plate Quantity
1
Protection Rating
NEMA Type 12
Sealing Plate Type
Flat
Color Code
ANSI 61

Description

Straight Section Wireway, With Knockouts No, Cover Type Quick-Release, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 60 in, Width 8 in, Height 8 in, Color Gray, Cover Locking Style Latch, Gauge 14 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.