Zoro Homepage

Straight Section Wireway, 1 Rating, Steel, Powder Coated

  • Mfr # F88G72

  • Zoro # G8757375


product price: $338.53
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Powder Coated
Length
72 in
Height
8 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88G72
Zoro #
G8757375
UPC #
783510517700
Country of Origin
Mexico

Dimensions

Length
72 in
Height
8 in
Width
8 in
Length (Straight Wireway)
72 in
Depth
72 in / 1829 mm
Depth (D) (inch)
72
Width (W) (inch)
8
Thickness (T) (gauge)
14
Height (H) (inch)
8
Thickness (T) (millimetre)
1.9
Depth (D) (millimetre)
1829
Height (H) (millimetre)
203
Width (W) (millimetre)
203
Thickness
14 ga / 1.9 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Powder Coated
NEMA Rating
1
Cover Type
Hinged
Material
Steel
Standards
CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
With Knockouts
No
Cover Locking Style
Latch, Screw
Gauge
14 ga
Color
Gray
Type Number
Type 1
Color Code
ANSI 61
IP Rating
IP30
Protection Rating
NEMA Type 1
Style
Liftoff Cover no Knockouts
Type
Straight Section
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Modification Services
Yes

Description

Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 72 in, Width 8 in, Height 8 in, Color Gray, Cover Locking Style Latch, Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.