LED Enclosure Light, Motion Detector
Mfr # CEL550M
Zoro # G215271742
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Black
Accessory Type
LED Light
NEMA Enclosure Rating
No Enclosure
Application
LED Enclosure Light, Motion Detector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEL550M
Zoro #
G215271742
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
15.59 in
Overall Width
1.3 in
Overall Length
1.57 in
Details
Item
LED Light
Material
Plastic
Color
Black
Accessory Type
LED Light
NEMA Enclosure Rating
No Enclosure
Application
LED Enclosure Light, Motion Detector
Finish
Matte
Features
Simple Through-Wiring Based on a Plug-and-Play System, Voltage Range of 24V DC to 240V AC
Description
LED Light, Material Plastic, Finish Matte, Application LED Enclosure Light, Motion Detector, Features Simple Through-Wiring Based on a Plug-and-Play System, Voltage Range of 24V DC to 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.