Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEDA20C
Zoro #
G2804868
UPC #
783510260866
Country of Origin
Germany
Dimensions
Height
78.74"
Length
12.50 in
Width
8 in
Size
78.74x0.00x0.00 in
Thickness (T) (gauge)
16
Thickness (T) (millimetre)
1.3
Thickness
16 ga / 1.3 mm
Overall Height
78.74 in
Material Thickness
16 ga
Details
Item
LED Light Cord
Material
Copper
Color
Light Gray
Application
Provide Interior Enclosure Lighting
For Use With
Any Enclosure
Sub-Category
Lighting Accessories
Includes
2.5 m Connection Cable
Use With
AC LED Lights
Power Source
AC
Finish
Matte
Features
LED Light Kit Connection Cable with Leads Is Used to Provide Supply Power to the LED Light Kit
Description
LED Light Cord, Material Plastic, Finish Matte, For Use With Any Enclosure, Sub-Category Lighting Accessories, Application Provide Interior Enclosure Lighting, Height 78.74 in, Includes 2.5 m Connection Cable, Features LED Light Kit Connection Cable with Leads Is Used to Provide Supply Power to the LED Light Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.