Zoro Homepage

LED Light, LED Enclosure Light

  • Mfr # CEL550

  • Zoro # G715271570


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Application
LED Enclosure Light
Overall Width
1.3 in
Features
Simple Through-Wiring Based on a Plug-and-Play System, Voltage Range of 24V DC to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL550
Zoro #
G715271570
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
1.3 in
Overall Height
15.59 in
Overall Length
1.57 in

Details

Item
LED Light
Material
Plastic
Color
Black
Application
LED Enclosure Light
Features
Simple Through-Wiring Based on a Plug-and-Play System, Voltage Range of 24V DC to 240V AC
Finish
Matte
Accessory Type
LED Light
NEMA Enclosure Rating
No Enclosure

Description

LED Light, Material Plastic, Finish Matte, Application LED Enclosure Light, Features Simple Through-Wiring Based on a Plug-and-Play System, Voltage Range of 24V DC to 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.