Light Door Switch, NOVAL Accessory, Copper (Discontinued)
- Mfr # LDSWITCH72
- Zoro # G8752755
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDSWITCH72
Zoro #
G8752755
UPC #
783510192013
Country of Origin
United States
Dimensions
Overall Length
72 in
Length
72 in
Width
9-1/2 in
Height
0.80 inch
Material Thickness
18 ga
Details
Item
Light Door Switch
Material
Copper
Color
Black
For Use With
Any Enclosure
Application
Activate Enclosure Light When Door Is Opened
Sub-Category
Lighting Accessories
Includes
18 AWG Cable
Finish
Matte
Features
Door Switch Cable Is Optional as Terminal Blocks Are Provided with Each Light for Hard-Wired Connection
Description
Light Door Switch, Material Copper/Plastic, Finish Matte, For Use With Any Enclosure, Sub-Category Lighting Accessories, Application Fluorescent Enclosure Light, Includes 18 AWG Cable, Features Door Switch Cable Is Optional as Terminal Blocks Are Provided with Each Light for Hard-Wired Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.