Light Door Switch, NOVAL Accessory, Copper (Discontinued)
- Mfr # LDSWITCH18
- Zoro # G8752746
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDSWITCH18
Zoro #
G8752746
UPC #
783510191986
Country of Origin
United States
Dimensions
Overall Length
18 in
Width
9-1/4 in
Length
18 in
Height
0.50 inch
Material Thickness
18 ga
Details
Item
Light Door Switch
Material
Copper
Color
Black
Sub-Category
Lighting Accessories
For Use With
Any Enclosure
Application
Activate Enclosure Light When Door Is Opened
Includes
18 AWG Cable
Finish
Matte
Features
Compatible with PaneLite LED and Fluorescent Enclosure Light
Description
Light Door Switch, Material Copper/Plastic, Finish Matte, For Use With Any Enclosure, Sub-Category Lighting Accessories, Application Activate Enclosure Light When Door Is Opened, Includes 18 AWG Cable, Features Compatible with PaneLite LED and Fluorescent Enclosure Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.