Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Light Door Switch, 14 Gangs, Steel

  • Mfr # ALFSWD

  • Zoro # G8752737

CAD Available

product price: $43.89
/ea

Key Features

CAD Drawing
Number of Gangs
14 Gangs
Material
Steel
Color
Natural
Application
Activate Enclosure Light When Door Is Opened
Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALFSWD
Zoro #
G8752737
UPC #
783510302818
Country of Origin
United States

Dimensions

Length
10.25 in
Depth
0.87 in
Width
8 in
Overall Length
0.87 in
Height
1.00 inch
Material Thickness
14 ga
Overall Width
0.67 in
Overall Height
1.26 in

Details

CAD Available
Yes
Item
Light Door Switch
Number of Gangs
14 Gangs
Material
Steel
Color
Natural
Application
Activate Enclosure Light When Door Is Opened
Gauge
14
For Use With
Any Enclosure
Finish
Plated
Sub-Category
Lighting Accessories
Includes
Mounting Hardware
Features
Remote Door Switch Can Activate a Light/Other Electrical Component When the Enclosure Door Is Opened

Description

Light Door Switch, Material Steel, Finish Galvanized, For Use With Any Enclosure, Sub-Category Lighting Accessories, Application Activate Enclosure Light When Door Is Opened, Includes Mounting Hardware, Gauge 14, Features Remote Door Switch Can Activate a Light/Other Electrical Component When the Enclosure Door Is Opened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.