Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nvent Hoffman Light Power Kit, NOVAL Accessory, Copper LED24VCORD

Light Power Kit, NOVAL Accessory, Copper (Discontinued)

  • Mfr # LED24VCORD
  • Zoro # G8752773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED24VCORD
Zoro #
G8752773
UPC #
783510191979
Country of Origin
United States

Dimensions

Length
60 in
Width
3.70 in
Overall Length
60 in
Height
2.90 inch
Material Thickness
18 ga

Details

Item
Light Power Kit
Material
Copper
Color
Black
Application
Provide Interior Enclosure Lighting
Includes
Cable with Attached Transformer
Sub-Category
Lighting Accessories
For Use With
Mfr. No. LED24V15
Finish
Matte
Features
Power Cord Is Optional as Terminal Blocks are Provided with Each Light for Hard-Wired Connection

Description

Light Power Kit, Material Copper/Plastic, Finish Matte, For Use With Mfr. No. LED24V15, Sub-Category Lighting Accessories, Application PaneLite Enclosure Lights, Length 60 in, Includes Cable, Features Power Cord Is Optional as Terminal Blocks are Provided with Each Light for Hard-Wired Connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.