Louver Plate Kit, 10.56 in. Hx9.5 in. W

  • Mfr # AVK88

  • Zoro # G8755722


product price: $81.17
/ea
Free Shipping & Returns

Key Features

Length
13.25 inch
Finish
Powder Coated
Width
9.5 in
For Use With
Enclosure Air Conditioner
Height
1.00 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVK88
Zoro #
G8755722
UPC #
783510302832
Country of Origin
United States

Dimensions

Length
13.25 inch
Width
9.5 in
Height
1.00 inch
Cut Out Height
9.31 in
Frame Depth
0.31 in
Frame Height
10.56 in
Frame Width
9 1/2 in
Cut Out Depth
0.5 in
Cut Out Width
8 in
Depth
0.31 in / 8 mm / 8 mm
Thickness
14 gauge
Width (W) (inch)
9.5
Thickness (T) (gauge)
14
Width (W) (millimetre)
241
Size
10.56 x 9.50 in
Thickness (T) (millimetre)
1.9
Depth (D) (inch)
0.31
Height (H) (inch)
10.56
Depth (D) (millimetre)
8
Height (H) (millimetre)
268
Overall Width
9.5 in
Overall Depth
0.31 in
Overall Height
10.56 in

Details

Item
Louvered Vent Kit
Finish
Powder Coated
For Use With
Enclosure Air Conditioner
Color
Gray
Frame Material
Mild Steel
Includes
Mounting Hardware
Description/Special Features
(8) Louvers
Material
Mild Steel
Color Code
ANSI 61
Usable Area (M x N) (square inch)
16.15
Usable Area (M x N) (square centimetre)
104.19
Usable Area
16.15 in² / 104.19 cm²
Louvre Quantity
8
Number of Louvers
8

Description

Louvered Vent Kit, Frame Height 10.56 in, Frame Width 9 1/2 in, Frame Depth 0.31 in, Cut Out Height 9.31 in, Cut Out Width 8 in, Cut Out Depth 0.5 in, Finish Powder Coated, For Use With Enclosure Air Conditioner, Includes Mounting Hardware, Frame Material Mild Steel, Color Gray, Description/Special Features (8) Louvers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.