Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Plate Kit, 5.62 in. Hx7.5 in. W

  • Mfr # AVK64

  • Zoro # G7555554


product price: $58.15
/ea

Key Features

Length
10.00 inch
Finish
Powder Coated
Width
7.5 in
For Use With
Enclosure Air Conditioner
Height
0.20 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVK64
Zoro #
G7555554
UPC #
783510285173
Country of Origin
United States

Dimensions

Length
10.00 inch
Width
7.5 in
Height
0.20 inch
Frame Height
5.62 in
Cut Out Depth
0.5 in
Frame Width
7 1/2 in
Cut Out Height
4.38 in
Frame Depth
0.31 in
Cut Out Width
6 in
Depth
0.31 in / 8 mm / 8 mm
Height (H) (millimetre)
143
Size
5.62 x 7.50 in
Width (W) (millimetre)
191
Height (H) (inch)
5.62
Depth (D) (millimetre)
8
Thickness
14 gauge
Width (W) (inch)
7.5
Depth (D) (inch)
0.31
Thickness (T) (millimetre)
1.9
Thickness (T) (gauge)
14
Overall Height
5.62 in
Overall Depth
0.31 in
Overall Width
7.5 in

Details

Item
Louvered Vent Kit
Finish
Powder Coated
For Use With
Enclosure Air Conditioner
Color
Gray
Frame Material
Mild Steel
Includes
Mounting Hardware
Description/Special Features
(4) Louvers
Material
Mild Steel
Usable Area (M x N) (square inch)
5.21
Color Code
ANSI 61
Usable Area (M x N) (square centimetre)
33.61
Louvre Quantity
4
Usable Area
5.21 in² / 33.61 cm²
Number of Louvers
4

Description

Louvered Vent Kit, Frame Height 5.62 in, Frame Width 7 1/2 in, Frame Depth 0.31 in, Cut Out Height 4.38 in, Cut Out Width 6 in, Cut Out Depth 0.5 in, Finish Powder Coated, For Use With Enclosure Air Conditioner, Includes Mounting Hardware, Frame Material Mild Steel, Color Gray, Description/Special Features (4) Louvers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.