Magnet, Mounting Magnet
Mfr # CELA02MF
Zoro # G515271695
product price: $41.79
/eaKey Features
Color
Black
Finish
Matte
For Use with Mfr Model Number
ELA02CF
Accessory Type
Magnet
NEMA Enclosure Rating
No Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CELA02MF
Zoro #
G515271695
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
0.47 in
Overall Length
0.16 in
Overall Height
1.18 in
Details
Item
Magnet
Color
Black
Finish
Matte
For Use with Mfr Model Number
ELA02CF
Accessory Type
Magnet
NEMA Enclosure Rating
No Enclosure
Application
Mounting Magnet
Compatible with Manufacturer Model Number
ELA02CF
Compatible Manufacturer Part Number
ELA02CF
Compatible with Mfr. Model No.
ELA02CF
Compatible Manufacturer Model Number
ELA02CF
For Use With Mfr. Model Number
ELA02CF
Compatible with Manufacturer Model No.
ELA02CF
Compatible Pump Manufacturer Part Number
ELA02CF
Compatible Mfr. Model Number
ELA02CF
Description
Magnet, Finish Matte, Application Mounting Magnet
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.