Medium Hinged-Cover Type 1, 16.00x16.00x6.62, Gray, Steel
- Mfr # A16N16ALP
- Zoro # G823561372
product price:Â
$
872.99
/ea
Free Shipping & Returns
Key Features
Nominal Depth
6.62 in
Finish
Gray Powder Coated
Color
Gray Powder Coated
Nominal Width
16 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A16N16ALP
- Zoro #
- G823561372
- UPC #
- 783510859404
- Country of Origin
- Unknown
Dimensions
- Nominal Depth
- 6.62 in
- Nominal Width
- 16 in
- Length
- 16 in
Details
- Finish
- Gray Powder Coated
- Color
- Gray Powder Coated
- Item
- Electrical Enclosure
- Enclosure Material
- Mild Steel
Description
Medium Hinged-Cover Pull Box, Type 1, have a size range of 16 x 12 -in. to 36 x 30-in., mounting provision for optional panel, and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.